Skip Content
CONDUIT,LIQUID TIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT,LIQUID TIGHT

ELECTRI-FLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YH55
  • Mfr. Model # 5YH55
  • UNSPSC # 39121420
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.2 lbs

Technical Specs

  • Item Liquid Tight Flexible Conduit
  • Jacket Material Non-wrinkle PVC
  • Core Material Industrial Heavy Gauge, Electro-galvanized Steel
  • Standards JIC
  • Conduit Trade Size 1"
  • Flexible Conduit Nominal Length 100 ft.
  • Flexible Conduit Core Material Galvanized Steel
  • Flexible Conduit Usable Temp. Range -4 Degrees F- 176 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list