Skip Content
CONDUIT,LIQUID TIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT,LIQUID TIGHT

ELECTRI-FLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YH54
  • Mfr. Model # 5YH54
  • UNSPSC # 39121420
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.2 lbs

Technical Specs

  • Item Liquid Tight Flexible Conduit
  • Standards JIC
  • Jacket Material Non-wrinkle PVC
  • Flexible Conduit Nominal Length 100 ft.
  • Flexible Conduit Core Material Galvanized Steel
  • Flexible Conduit Color Gray
  • Conduit Trade Size 3/4"
  • Flexible Conduit Usable Temp. Range -4 Degrees F- 176 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list