CONDUIT,LIQUID-TIGHT,3/8 IN,100FT,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUIT,LIQUID-TIGHT,3/8 IN,100FT,G

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YPF7
  • Mfr. Model # 1YPF7
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.07 lbs

Technical Specs

  • Item Flexible Non-Metallic Conduit
  • Standards UL #E79308, CSA # LL18858 Conforms To CSA 22.2 No. 227.2 Type B, Conforms To The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79
  • Jacket Material PVC
  • Conduit Trade Size 3/8"
  • Flexible Conduit Usable Temp. Range -4 Degrees F- 176 Degrees F
  • Flexible Conduit Color Gray
  • Liquid Tight Conduit Application Nonmetallic, UL Listed
  • Flexible Conduit Core Material Rigid PVC
  • Flexible Conduit Nominal Length 100 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list