Skip Content
CONDUIT HANGER, RIGID 4, EMT 4, NYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT HANGER, RIGID 4, EMT 4, NYL

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XXE2
  • Mfr. Model # 6XXE2
  • UNSPSC # 39121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Finish Non-Metallic
  • Item Conduit and Pipe Hanger
  • For Use With Studs, Struts, and Threaded Rods
  • Height 1.7"
  • Length 7.9"
  • Material Nylon
  • Width 5.4"
  • Flange Thickness 1/4"
  • Nominal Conduit/Pipe 4"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list