Skip Content
CONDUIT HANGER, RIGID 1, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT HANGER, RIGID 1, NYLON

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XXD6
  • Mfr. Model # 6XXD6
  • UNSPSC # 39121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Conduit and Pipe Hanger
  • Finish Non-Metallic
  • For Use With Studs, Struts, and Threaded Rods
  • Height 0.8"
  • Length 2.2"
  • Material Nylon
  • Flange Thickness 1/4"
  • Width 1.6"
  • Sub-Category Conduit and Cable Hangers
  • Nominal Conduit/Pipe 1"
  • Description/Special Features Corrosion Resistant, Automatic Lock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list