CONDUIT HANGER,RIGID 1-1/4,EMT 1-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT HANGER,RIGID 1-1/4,EMT 1-1/

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XXD8
  • Mfr. Model # 6XXD8
  • UNSPSC # 39121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish Non-Metallic
  • Item Conduit and Pipe Hanger
  • For Use With Studs, Struts, and Threaded Rods
  • Height 0.8"
  • Length 2.5"
  • Material Nylon
  • Width 1.8"
  • Flange Thickness 1/4"
  • Description/Special Features Corrosion Resistant, Automatic Lock
  • Sub-Category Conduit and Cable Hangers
  • Nominal Conduit/Pipe 1-1/4", 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list