Skip Content
CONDUIT HANGER,EMT 3/4 + RIGID 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUIT HANGER,EMT 3/4 + RIGID 1/2

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KWT8
  • Mfr. Model # 2KWT8
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Conduit Hanger
  • Finish Zinc Phosphate
  • Standards -
  • For Use With EMT, Rigid, and ENT
  • Material Spring Steel
  • Flange Thickness 1/8" - 1/2"
  • Nominal Conduit/Pipe 1/2", 3/4", 1"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list