Skip Content
CONDUIT CONNECTOR,LIQUID TIGHT,1IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUIT CONNECTOR,LIQUID TIGHT,1IN,

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JWD6
  • Mfr. Model # 4JWD6
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Connector Type 90 Degrees SNAP2IT(R)
  • Colour Gray
  • Item Flexible Metal Conduit Connector
  • Standards UL, CSA
  • Conduit Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list