Skip Content
CONDUIT,COMPRESSION,NON-INSULATED,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUIT,COMPRESSION,NON-INSULATED,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5XC08
  • Mfr. Model # 5XC08
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.2 lbs

Product Details

EMT die cast zinc compression conduit, 1 inch conduit size, non insulated.

Technical Specs

  • Item Compression Connector, Concrete Tight
  • Conduit Trade Size 1"
  • For Conduit Type EMT
  • Conduit Fitting Type Connector
  • Conduit Fitting Material Die Cast Zinc
  • For Use With EMT Conduit
  • Overall Length 1-33/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list