Skip Content
CONDUIT CLIP,FLANGE SIZE 1/8 TO 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT CLIP,FLANGE SIZE 1/8 TO 3/8

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KWU4
  • Mfr. Model # 2KWU4
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Zinc Phosphate
  • Item Conduit Clip
  • Standards -
  • For Use With Boxes and Fixtures
  • Thread Size #10-24 and 1/4-20
  • Material Spring Steel
  • Flange Thickness 1/8" - 3/8"
  • Nominal Conduit/Pipe 1/4"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list