Skip Content
CONDUIT CLIP,1 IN,LOAD 75 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUIT CLIP,1 IN,LOAD 75 LBS

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KWR4
  • Mfr. Model # 2KWR4
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Zinc Phosphate
  • Item Conduit Clip
  • Standards -
  • Material Spring Steel
  • For Use With Conduits, Pipes, Cables
  • Description/Special Features Rotates 360 Degrees , Load Cap. 75 lb.
  • Mounting Type Hammer On, Snap Close
  • Flange Thickness 1/8" - 1/4"
  • Nominal Conduit/Pipe 1"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list