Skip Content
CONDUIT CLAMP,SCREW ON,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUIT CLAMP,SCREW ON,1 IN

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KWP6
  • Mfr. Model # 2KWP6
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Bright Zinc
  • Standards UL, cUL
  • Item Conduit Clamp
  • For Use With Conduits, Pipes, Cables
  • Description/Special Features Captive Bolt and Built-in Nut, May Be Used with Beam Clamps
  • Mounting Type Screw On
  • Material Steel
  • Sub-Category Conduit Clamps
  • Nominal Conduit/Pipe 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list