CONDUIT/CBLE TO STUD FSTNR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUIT/CBLE TO STUD FSTNR

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBB38D
  • Mfr. Model # BB38D
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.06 lbs

Product Details

Conduit support bracket eliminates the need for offset bending of conduit. Aligns conduit with standard box knockouts. For use with 1/2 inch to 1 inch EMT conduit. Colour silver. Material of construction steel. Standards UL/CUL.

Technical Specs

  • For Use With Eliminates the Need for Offset Bending of Conduit, Aligns Conduit with Standard Box Knockouts
  • Colour Silver
  • Item Conduit and MC/AC Cable Support Bracket, for 2-1/8" Deep Boxes, Attach Cable or 1/2" to 1" EMT
  • Material Steel
  • Function Eliminates the Need for Offset Bending of Conduit, Aligns Conduit with Standard Box Knockouts
  • Standards UL/CUL
  • Sub-Category Mounting Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list