CONDUIT/CBLE SPRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUIT/CBLE SPRT

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBX82
  • Mfr. Model # BX82
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.03 lbs

Product Details

Conduit and cable bracket. Conduit size up to 1 inch. Cable size up to 1 inch. Material of construction, steel. Pre-galvanized finish. Allows conduit or MC/AC cable to be pulled through metal studs. Standards UL/CUL.

Technical Specs

  • Item Conduit and Cable Antirattle Support for FMC, EMT, or ENT Conduit Size up to 1" Dia.
  • Finish Pre-Galvanized
  • Standards UL/CUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list