Skip Content
CONDUIT BRACKET,FOR 2 1/8 IN DEEP B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUIT BRACKET,FOR 2 1/8 IN DEEP B

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KXC1
  • Mfr. Model # 2KXC1
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Conduit Support Bracket
  • Standards UL, cUL For Positioning Only, NEC Article 348-12
  • For Use With 2-1/8" Deep Boxes
  • Finish Zinc Phosphate
  • Material Spring Steel
  • Mounting Type Screw On
  • Sub-Category Conduit and Cable Hangers
  • Nominal Conduit/Pipe 1/2", 3/4", 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list