Skip Content
CONDUIT BODY, STYLE LR, 2 IN, ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUIT BODY, STYLE LR, 2 IN, ALUM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y583
  • Mfr. Model # 11Y583
  • UNSPSC # 39121202
  • CATALOGUE PAGE # 1343
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Conduit Body
  • Colour Silver RAL 9006
  • Standards UL
  • Conduit Outlet Body Hub Size 2"
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Material Die Cast Aluminum
  • Conduit Outlet Body Style LR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list