Discontinued with Replacement
CONDUIT BODY, STYLE LR, 1 IN, ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT BODY, STYLE LR, 1 IN, ALUM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y581
  • Mfr. Model # 11Y581
  • UNSPSC # 39121202
  • CATALOGUE PAGE # 1343
  • Shipping Weight 0.45 lbs
Suggested Replacement Product
CONDUIT OUTLET BODY,LR,1 IN.

Your Price: NA

Product Details

Cast aluminum coduit body, LR body style, flat back design type, 1 inch hub size, 12 cu. in. capacity, silver colour.

Technical Specs

  • Colour Silver RAL 9006
  • Item Conduit Body
  • Body Style LR
  • Hub Size 1"
  • Standards UL
  • Conduit Outlet Body Hub Size 1"
  • Conduit Outlet Body Style LR
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Material Die Cast Aluminum
  • Conduit Outlet Body Capacity 12.0 cu. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list