Skip Content
CONDUIT BODY, STYLE LR, 1-1/2 IN, A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUIT BODY, STYLE LR, 1-1/2 IN, A

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y579
  • Mfr. Model # 11Y579
  • UNSPSC # 39121202
  • CATALOGUE PAGE # 1343
  • Shipping Weight 1.06 lbs

Product Details

Cast aluminum coduit body, LR body style, flat back design type, 1-1/2 inch hub size, 34 cu. in. capacity, silver colour.

Technical Specs

  • Colour Silver RAL 9006
  • Body Style LR
  • Item Conduit Body
  • Standards UL
  • Hub Size 1-1/2"
  • Conduit Outlet Body Hub Size 1-1/2"
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Material Die Cast Aluminum
  • Conduit Outlet Body Capacity 34.0 cu. in.
  • Conduit Outlet Body Style LR

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List