CONDUIT BODY, STYLE LL, 3/4 IN, ALU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

CONDUIT BODY, STYLE LL, 3/4 IN, ALU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y578
  • Mfr. Model # 11Y578
  • UNSPSC # 39121202
  • CATALOGUE PAGE # 1343
  • Shipping Weight 0.3 lbs

Product Details

Cast aluminum coduit body, LL body style, flat back design type, 3/4 inch hub size, 7.75 cu. in. capacity, silver colour.

Technical Specs

  • Item Conduit Body
  • Colour Silver RAL 9006
  • Standards UL
  • Conduit Outlet Body Hub Size 3/4"
  • Conduit Outlet Body Material Die Cast Aluminum
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Style LL
  • Conduit Outlet Body Capacity 7.8 cu. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list