Skip Content
CONDUIT BODY, STYLE LL, 1-1/4 IN, A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT BODY, STYLE LL, 1-1/4 IN, A

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y574
  • Mfr. Model # 11Y574
  • UNSPSC # 39121202
  • CATALOGUE PAGE # 1343
  • Shipping Weight 0.84 lbs

Product Details

Cast aluminum coduit body, LL body style, flat back design type, 1-1/4 inch hub size, 24 cu. in. capacity, silver colour.

Technical Specs

  • Colour Silver RAL 9006
  • Standards UL
  • Item Conduit Body
  • Body Style LL
  • Hub Size 1-1/4"
  • Conduit Outlet Body Hub Size 1-1/4"
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Material Die Cast Aluminum
  • Conduit Outlet Body Style LL
  • Conduit Outlet Body Capacity 24.0 cu. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list