Skip Content
CONDUIT BODY,PL,ANYBODY(TM),1IN HUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUIT BODY,PL,ANYBODY(TM),1IN HUB

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JWJ3
  • Mfr. Model # 4JWJ3
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Body Style LB, T, LL, LR, or C
  • Standards UL, CSA
  • Special Features Ships as an LB and converts to a T, LL, LR, or C
  • Item Conduit Body
  • Conduit Outlet Body Material Plastic
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Style C, LB, LL, LR, or T
  • Conduit Outlet Body Hub Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list