Skip Content
CONDUIT BODY,PL,ANYBODY(TM),1 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUIT BODY,PL,ANYBODY(TM),1 1/2IN

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JWJ5
  • Mfr. Model # 4JWJ5
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Special Features Ships as an LB and converts to a T, LL, LR, or C
  • Standards UL, CSA
  • Item Conduit Body
  • Body Style LB, T, LL, LR, or C
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Material Plastic
  • Conduit Outlet Body Hub Size 1-1/2"
  • Conduit Outlet Body Style C, LB, LL, LR, or T

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list