Skip Content
CONDUIT BODY,LR,1IN. HUB SIZE,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUIT BODY,LR,1IN. HUB SIZE,PVC

CANTEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WMF7
  • Mfr. Model # 4WMF7
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Body Style LR
  • Special Features -
  • Item Conduit Body
  • Standards UL, CSA
  • Conduit Outlet Body Material PVC
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Style LR
  • Conduit Outlet Body Hub Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list