CONDUIT BODY,LB STYLE,3/4 IN,ALUMIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUIT BODY,LB STYLE,3/4 IN,ALUMIN

KILLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NB11
  • Mfr. Model # 2NB11
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Conduit Body
  • Body Style LB
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Material Copper Free Aluminum
  • Conduit Outlet Body Style LB
  • Conduit Outlet Body Hub Size 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list