Skip Content
CONDUIT BODIES RIGID TYPE C 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT BODIES RIGID TYPE C 3/4 IN

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNC75M
  • Mfr. Model # C75M
  • UNSPSC # 39131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • Item Conduit Body
  • Colour Gray
  • Body Style C
  • Special Features Triple Coat Epoxy Coating
  • Standards UL 514A, UL 514B, C22.2 No. 18.3
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Material Malleable Iron
  • Conduit Outlet Body Style C
  • Conduit Outlet Body Hub Size 3/4"
  • Conduit Outlet Body Hub Style Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list