CONDUIT BODIES RIGID TYPE C 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT BODIES RIGID TYPE C 2 IN

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNC200M
  • Mfr. Model # C200M
  • UNSPSC # 39131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Gray
  • Item Conduit Body
  • Standards UL 514A, UL 514B, C22.2 No. 18.3
  • Special Features Triple Coat Epoxy Coating
  • Conduit Outlet Body Material Malleable Iron
  • Conduit Outlet Body Hub Style Threaded
  • Conduit Outlet Body Hub Size 2"
  • Conduit Outlet Body Style C
  • Conduit Outlet Body Type Conduit Outlet Body
  • Hazardous Location No
  • Conduit Outlet Body Capacity 75.0 cu. in.
  • Back Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list