CONDUIT BNDR W/HNDLE 3/4 EMT 1/2IMC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUIT BNDR W/HNDLE 3/4 EMT 1/2IMC

KLEIN TOOLS

Web Price : $123.81 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN56204
  • Mfr. Model # 56204
  • UNSPSC # 27112503
  • CATALOGUE PAGE # 1405
  • Shipping Weight 6.4 lbs

Product Details

Aerohead conduit bender for 3/4 inch thinwall/EMT, 1/2 inch Rigid/IMC. High strength steel handle features a swaged end for inserting conduit to correct overbends. Wide foot pedal provides excellent stability. Orange colour handle.

Technical Specs

  • Centerline Bend Radius 5"
  • For Use With No. 4VDG4 Handle
  • Application For Stub Ups, Offsets, Back-to-Back and Saddle Bends
  • Item Assembled Conduit Bender
  • Includes Zip Guide for Offset Bends
  • Type Handle Included
  • Construction Cast Iron
  • Pedal Wide Foot, Angled Grooves
  • Markings Cast-in Benchmark Symbols, Degree and Multiplier Scales
  • Handle Length 38"
  • EMT Size 3/4"
  • Handle Dia. 3/4"
  • Rigid/IMC Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list