CONDUIT BNDR W/HNDLE 1 EMT 3/4 IMC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CONDUIT BNDR W/HNDLE 1 EMT 3/4 IMC

KLEIN TOOLS

Web Price : $156.97 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN56205
  • Mfr. Model # 56205
  • UNSPSC # 27112503
  • CATALOGUE PAGE # 1405
  • Shipping Weight 13.01 lbs

Product Details

Aerohead conduit bender for 1 inch thinwall/EMT, 3/4 inch Rigid/IMC. High strength steel handle features a swaged end for inserting conduit to correct overbends. Wide foot pedal provides excellent stability. Orange colour handle.

Technical Specs

  • Application For Stub Ups, Offsets, Back-to-Back and Saddle Bends
  • For Use With No. 4VDH8 Handle
  • Item Assembled Conduit Bender
  • Includes Zip Guide for Offset Bends
  • Centerline Bend Radius 7"
  • Type Handle Included
  • Construction Aerospace Grade Alloy
  • Markings Cast-in Benchmark Symbols, Degree and Multiplier Scales
  • Handle Length 44"
  • Pedal Wide Foot, Angled Grooves
  • Handle Dia. 1"
  • EMT Size 1"
  • Rigid/IMC Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list