CONDUIT BNDR W/HNDLE 1/2EMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUIT BNDR W/HNDLE 1/2EMT

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN56203
  • Mfr. Model # 56203
  • UNSPSC # 27112503
  • CATALOGUE PAGE # 1405
  • Shipping Weight 5.25 lbs

Product Details

Aerohead conduit bender for 1/2 inch thinwall/EMT. High strength steel handle features a swaged end for inserting conduit to correct overbends. Wide foot pedal provides excellent stability. Orange colour handle.

Technical Specs

  • Application For Stub Ups, Offsets, Back-to-Back and Saddle Bends
  • Centerline Bend Radius 4"
  • For Use With No. 4VDG3 Handle
  • Includes Zip Guide for Offset Bends
  • Type Handle Included
  • Construction Cast Iron
  • Handle Length 38"
  • Pedal Wide foot
  • Item Assembled Conduit Bender
  • Markings Cast-In Benchmark Symbols, Degree and Multiplier Scales
  • Handle Dia. 3/4"
  • EMT Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list