Skip Content
CONDUIT AND VOLTAGE MARKERS,AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT AND VOLTAGE MARKERS,AC

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24PK04
  • Mfr. Model # 24PK04
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.024 lbs

Technical Specs

  • Legend AC
  • Item Conduit and Voltage Marker
  • Markers per Card 1
  • Label Type Self-Stick Nylon
  • Background Color Orange
  • Legend Color Black
  • Label Style A
  • Character Height 1-7/8"
  • Label Size W x H 9" x 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list