Skip Content
CONDUIT AND VOLTAGE MARKERS,1-PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT AND VOLTAGE MARKERS,1-PHASE

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24PK15
  • Mfr. Model # 24PK15
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.024 lbs

Technical Specs

  • Markers per Card 18
  • Item Conduit and Voltage Marker
  • Legend Single Phase
  • Label Type Self-Stick Nylon
  • Background Color Orange
  • Legend Color Black
  • Character Height 5/16"
  • Label Size W x H 2-1/4" x 1/2"
  • Label Style C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list