CONDUIT AND VOLTAGE MARKER,120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDUIT AND VOLTAGE MARKER,120/208V

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24PJ70
  • Mfr. Model # 24PJ70
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.024 lbs

Technical Specs

  • Label Type Self-Stick Nylon
  • Markers per Card 4
  • Item Conduit and Voltage Marker
  • Legend 120/208 Volts
  • Background Color Orange
  • Character Height 7/8"
  • Legend Color Black
  • Label Style B
  • Label Size W x H 4-1/2" x 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list