!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDUIT CARRIER KIT, BOLT ON, FOR 8 IN DIA PIPES, WHITE, 9 1/2 IN LENGTH, PLASTIC

CONDUIT CARRIER KIT, BOLT ON, FOR 8 IN DIA PIPES, WHITE, 9 1/2 IN LENGTH, PLASTIC

BUYERS PRODUCTS

CONDUIT CARRIER KIT, BOLT ON, FOR 8 IN DIA PIPES, WHITE, 9 1/2 IN LENGTH, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUIT CARRIER KIT, BOLT ON, FOR 8 IN DIA PIPES, WHITE, 9 1/2 IN LENGTH, PLASTIC

CONDUIT CARRIER KIT, BOLT ON, FOR 8 IN DIA PIPES, WHITE, 9 1/2 IN LENGTH, PLASTIC

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $207.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BUYCC800
  • Mfr. Model # CC800
  • UNSPSC # 39131706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.25 lbs

Product Details

This plastic, bolt-on conduit carrier kit is white, 9 1/2 inches long, and fits PVC pipes that are eight inches in diameter. For use on trucks and trailers, the kit includes a cast aluminum door and end cap, saddle brackets, and zinc-plated U-bolts and hardware.

Technical Specs

  • Item Conduit Carrier
  • Material Plastic
  • For Use With 8" Diameter PVC Pipe
  • Standards Not Rated
  • Colour White
  • For Use On Trucks and Trailers
  • Includes Cast Aluminium Door and End Cap, Saddle Brackets, Zinc Plated U-bolts and Hardware

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list