Skip Content
CONDUIT 6IN CARRIER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUIT 6IN CARRIER KIT

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYCC600
  • Mfr. Model # CC600
  • UNSPSC # 39131706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Colour White
  • Length (In.) 9-1/2"
  • Includes Cast Aluminium Door and End Cap, Saddle Brackets, Zinc Plated U-bolts and Hardware
  • For Use With 6" Diameter PVC Pipe
  • Material Plastic
  • Package Quantity 1
  • For Use On Trucks and Trailers
  • Item Conduit Carrier
  • Standards Not Rated
  • Type Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list