CONDUIT 5/64IN-2.0MM 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUIT 5/64IN-2.0MM 25FT

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC4456425
  • Mfr. Model # 14401125
  • UNSPSC # 23271800
  • CATALOGUE PAGE # 729
  • Shipping Weight 1.65 lbs

Product Details

Tweco(R) Velocity(TM) universal conduit liner. Series 44, Size 25 ft, wire size 5/64 in. For use with all competitive guns when an adapter is added.

Technical Specs

  • For Use With 5/64" (2.0mm) MIG wire size
  • Item Conduit Liner
  • Wire Size (In.) 5/64
  • Size 25 ft.
  • For MIG Guns Yes
  • Series 44
  • Features Zinc Plated Spring Wire to Minimize Corrosion on the Metal Surface, Twice Universal Conduit Liner is Ready to Use Right Out of the Box, Each Conduit Liner Wire Has a Crimped Wire Guide That is Universal Common to All Brands of Mug Guns, Attached to the Wire Guide is An Adapter, Use Different Adapter for Different Mug Gun Brands, Liner Comes Already Attached With Twice Adapter, cost Savings, Customers can Stock Twice Universal Conduit Liner for This Wire Size to Fit All Major Mug Gun Brands, Reduce Inventory Carrying Costs With Mug Gun Conduit Liners, Save Shelf Space by Stocking only One Twice Universal Conduit Liner for Each Wire Size, Reduces Complexity, Simplify Product Offering by Reducing the Number of Skus, Welding Shops can Improve Productivity by Consolidating Conduit Liners to One Twice Brand
  • Material Galvanized MB Spring Wire
  • Amperage Range Up to 450A
  • Type 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list