Skip Content
CONDUIT 5/64IN-2.0MM 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUIT 5/64IN-2.0MM 15FT

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC4456415
  • Mfr. Model # 4456415
  • UNSPSC # 23271800
  • CATALOGUE PAGE # 729
  • Shipping Weight 1.0 lbs

Product Details

Tweco(R) Velocity(TM) universal conduit liner. Series 44, Size 15 ft, wire size 5/64 in. For use with all competitive guns when an adapter is added.

Technical Specs

  • For Use With All Competitive Guns When Adapter is Added
  • Item Conduit Liner
  • Wire Size (In.) 5/64
  • Size 15 ft.
  • Series 44
  • For MIG Guns Yes
  • Type 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list