CONDUIT 1/16IN-1.6MM 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUIT 1/16IN-1.6MM 15FT

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC4411615
  • Mfr. Model # 14401113
  • UNSPSC # 23271800
  • CATALOGUE PAGE # 729
  • Shipping Weight 1.1 lbs

Product Details

Tweco(R) Velocity(TM) universal conduit liner. Series 44, size 15 ft, wire size 1/16 in. For use with all competitive guns when an adapter is added.

Technical Specs

  • For Use With All Competitive Guns When Adapter is Added
  • Item Conduit Liner
  • Size 15 ft.
  • Wire Size (In.) 1/16
  • Series 42
  • For MIG Guns Yes
  • Type 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list