Skip Content
CONDUCTOR TUBE VELOCITY 60 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUCTOR TUBE VELOCITY 60 DEG

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC12401374
  • Mfr. Model # 12401374
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Conductor Tube Assembly
  • Style Velocity
  • Series Velocity(TM)
  • For MIG Guns Tweco Spraymaster V Series (velocity) V250, V350, V450
  • Type Conductor
  • For Use With Spray Master V350 Amp, Spray Master V450 Amp
  • Material Plated Brass/Rubber/Copper
  • Connection Style Pressed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list