CONDUCTOR TUBE 45 DEGREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUCTOR TUBE 45 DEGREE

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCFVCTS45
  • Mfr. Model # 16201369
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 729
  • Shipping Weight 0.18 lbs

Product Details

Velocity series. For use with Non-Threaded Tips. 45 Degrees .

Technical Specs

  • For Use With Non-Threaded Tips
  • Type 45 Degrees
  • For MIG Guns Yes
  • Item Conductor Tube, 45 Degrees
  • Series Velocity
  • Features Solid Copper Conductor Path With Fewer Connections, Optimized Electrical Surface Contact, Optimized Wire Feed ability With Centered Liner, Fewer Consumable Parts to Replace - Lower Cost of Ownership, Easy to Change Velocity(TM) Tips - No Threads, No Tools Required, Tips can be Rotated to Optimize Life Requiring Fewer Changes, Superior Welding Performance From a Smooth, Stable Arc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list