CONDUCTIVITY / TDS PEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUCTIVITY / TDS PEN

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEC150
  • Mfr. Model # EC150
  • UNSPSC # 41115609
  • CATALOGUE PAGE # 1292
  • Shipping Weight 0.2 lbs

Product Details

Conductivity /TDS pen meter. High accuracy multi-range sensor. Large 3-1/2 digit (2000 count) LCD display. Adjustable automatic temperature compensation. Waterproof design (IP65).

Technical Specs

  • Includes Meter, Protective Sensor Cap, and Four LR44 Button Batteries.
  • Item Conductivity / TDS / Temperature Meter
  • Operating Temp. Range (F) 32 Degrees F - 122 Degrees F
  • Display LCD
  • Temp. Accuracy +/-0.9 Degrees F
  • Temp. Resolution 0.1 Degrees F
  • Power Source Four LR44 button batteries
  • Auto Power Off Yes
  • Waterproof IP65
  • Calibration 1 Point Per Range
  • Temperature Compensation Range 32 Degrees F - 122 Degrees F
  • Operating Temp. Range (C) 0 Degrees C - 50 Degrees C
  • TDS Range 0 to 19.99 ppt
  • Electric Conductivity Range 0 to 19.99 mS
  • TDS Accuracy +/-1% F.S.
  • TDS Resolution 1 ppm
  • Automatic Temperature Compensation Yes
  • Electric Conductivity Resolution 1 mS
  • Displayed Temperature Range 32 Degrees F - 122 Degrees F
  • Electric Conductivity Accuracy +/-1% FS + 1 Digit
  • Range 0 to 19.99mS/cm
  • Manufacturers Warranty Length 1 Yr.
  • Testing Parameter Conductivity TDS
  • Sub-Category Handheld

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list