CONDUCTIVITY METER W/SD CARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUCTIVITY METER W/SD CARD

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIDCT430SD
  • Mfr. Model # DCT430SD
  • UNSPSC # 41115609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.44 lbs

Product Details

Conductivity, TDS meter with Excel formatted data logging SD card. Conductivity measurement automatically compensated for temp. Min/max memory and data hold. Measurement ranges: Conductivity 0 - 200 mS over four ranges, TDS 0 - 132,000 ppm over four ranges, salt 0 - 12%, temperature 0 - 60 deg C.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list