CONDUCTIVE DIVIDER BOX,BLACK,8X3X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUCTIVE DIVIDER BOX,BLACK,8X3X10

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8APE2
  • Mfr. Model # 8APE2
  • UNSPSC # 24112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Colour Black
  • Material High Density Polyethylene
  • Item Conductive ESD-Safe Divider Box
  • Outside Width 8-3/8"
  • No. of Divider Slots Long 5
  • No. of Divider Slots Short 7
  • Outside Height 3-1/2"
  • Outside Length 10-7/8"
  • Load Capacity 40 lbs.
  • Use Lid Number Mfr. No. CDC1000XL, CDC1040XL
  • Use Divider No. Mfr. No. DH1000
  • Divider Color Gray
  • Inside Height 3-7/16"
  • Inside Width 6-5/8"
  • Inside Length 9-1/4"
  • Volume Capacity 0.11 cu. ft.
  • ESD Conductive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list