CONDUCTIVE DIVIDER BOX,BLACK,16-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDUCTIVE DIVIDER BOX,BLACK,16-1/2

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8APE4
  • Mfr. Model # 8APE4
  • UNSPSC # 24112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.67 lbs

Technical Specs

  • Colour Black
  • Item Conductive ESD-Safe Divider Box
  • Material High Density Polyethylene
  • Outside Width 11"
  • No. of Divider Slots Short 11
  • No. of Divider Slots Long 7
  • Outside Length 16-1/2"
  • Outside Height 6"
  • Use Divider No. Mfr. No. DH2000
  • Load Capacity 1.6 lbs.
  • Use Lid Number Mfr. No. CDC2000XL, CDC2040XL
  • Inside Width 9-7/16"
  • Divider Color Gray
  • Inside Height 5-15/16"
  • Inside Length 14-15/16"
  • Volume Capacity 0.43 cu. ft.
  • ESD Conductive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list