Skip Content
CONDUCTIVE DIVIDER BOX,BLACK,11X2X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDUCTIVE DIVIDER BOX,BLACK,11X2X1

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9MJC5
  • Mfr. Model # 9MJC5
  • UNSPSC # 24112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Material High Density Polyethylene
  • Colour Black
  • Item Conductive ESD-Safe Divider Box
  • Outside Width 11"
  • Outside Height 2-1/2"
  • No. of Divider Slots Short 11
  • No. of Divider Slots Long 7
  • Outside Length 16-1/2"
  • Use Divider No. Mfr. No. DH2000
  • Load Capacity 40 lbs.
  • Use Lid Number Mfr. No. CDC2000XL, CDC2040XL
  • Inside Width 9-1/4"
  • Inside Length 14-7/8"
  • Divider Color Gray
  • Inside Height 2-7/16"
  • Volume Capacity 0.16 cu. ft.
  • ESD Conductive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list