CONDRIVE 1000 TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CONDRIVE 1000 TOOL

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX7000
  • Mfr. Model # 7000
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Product Details

The key to Tapcon(R)'s fast and easy installation tool is the multi-purpose Condrive 1000 installation tool. Box quantity of 1.

Technical Specs

  • Drill Bit Size 3/16" and 1/4"
  • Item Condrive
  • Application Installation Kit for Tapcon
  • Anchor Dia. 3/16"
  • Min. Embedment 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list