Skip Content
CONDITIONER SRFC ULTR FNE 4-1/2 S/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDITIONER SRFC ULTR FNE 4-1/2 S/C

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70009
  • Mfr. Model # 70009
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.44 lbs

Product Details

Surface conditioning disc. Hook and loop. Ultra fine grit, size 4-1/2 x 7/8 inches.

Technical Specs

  • Grade Ultra Fine
  • Item Surface Conditioning Disc
  • Disc Dia. 4-1/2"
  • Colour Light Gray
  • Grit Ultra Fine
  • Series Hook and Loop
  • Vacuum Hole Design No Hole
  • Backing Material Scrim
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List