Skip Content
CONDITIONER SRFC MED 5  MAROON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDITIONER SRFC MED 5 MAROON

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70013
  • Mfr. Model # 70013
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.065 lbs

Product Details

Surface conditioning disc. Hook and loop. Medium grit, size 5 x 7/8 inches.

Technical Specs

  • Item Surface Conditioning Disc
  • Disc Dia. 5"
  • Grade Medium
  • Colour Maroon
  • Series Hook and Loop
  • Vacuum Hole Design No Hole
  • Backing Material Scrim
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List