Skip Content
CONDITIONER SRFC MED 4-1/2 MAROON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDITIONER SRFC MED 4-1/2 MAROON

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70007
  • Mfr. Model # 70007
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.67 lbs

Product Details

Surface conditioning disc. Hook and loop. Medium grit, size 4-1/2 x 7/8 inches.

Technical Specs

  • Item Surface Conditioning Disc
  • Grade Medium
  • Disc Dia. 4-1/2"
  • Colour Maroon
  • Series Hook and Loop
  • Vacuum Hole Design No Hole
  • Backing Material Scrim

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list