CONDITIONER,POWER LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDITIONER,POWER LINE

SOLA/HEVI-DUTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EU15
  • Mfr. Model # 5EU15
  • UNSPSC # 39121009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.25 lbs

Technical Specs

  • Item Power Line Conditioner
  • Phase 1
  • Mounting Type Hard Wired/Panel
  • Input Voltage 120/208/240/480
  • Voltage Regulation % +/-3
  • Standards UL 1012/CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list