Skip Content
CONDITIONER DIESEL FUEL OIL 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDITIONER DIESEL FUEL OIL 4L

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF994
  • Mfr. Model # 994
  • UNSPSC # 15000000
  • CATALOGUE PAGE # 2981
  • Shipping Weight 31.0 lbs

Product Details

Diesel fuel oil conditioner is a powerful solvent system designed for diesel fuel to attack varnish and sludge. Diesel fuel consumption is controlled and mechanical problems reduced. Keeps injectors clean. Reduces corrosion. Prevents stalling and frozen fuel lines. Size 4 L.

Technical Specs

  • Item Diesel Fuel Oil Conditioner
  • Size 4 L

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list